text.skipToContent text.skipToNavigation

Loctite Thread sealant 19G


Easy to transport. Does not leak. Instantaneous sealing at low pressure, without shrinkage and without risk of clogging of the systems. Low resistance which allows loosening. NSF approval.

Article number 8Z703411
Colour White
Application Other
Packaging Other
Waterproof No
Max. temperature (°C) 150
Packed per 1

Specifications

Colour White
Application Other
Packaging Other
Waterproof No
Max. temperature (°C) 150
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Melting temperature (°C) -55 - 150
Ready-made Yes
Net weight (g) 19
Brand LOCTITE

Description

Easy to transport. Does not leak. Instantaneous sealing at low pressure, without shrinkage and without risk of clogging of the systems. Low resistance which allows loosening. NSF approval.

Article numbers

Article number 8Z703411
EAN 5010266383019
UBB 500675563786
UNSPSC 31201601
Manufacturer article nr  540920
Do not close this page. This message will disappear, when the page is fully loaded.