text.skipToContent text.skipToNavigation

Loctite Instant adhesive 4011 20gr


Multi-purpose application. Low viscosity. Transparent, colorless. Suitable for porous surfaces. ISO 10993 certification.

Article number 1K199264
Colour Colourless
Application Other
Packaging Other
Processing time 3 - 10
Waterproof No
Packed per 1

Specifications

Colour Colourless
Application Other
Packaging Other
Processing time 3 - 10
Waterproof No
Curing process Other
Transparent Yes
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Net weight (g) 20

Description

Multi-purpose application. Low viscosity. Transparent, colorless. Suitable for porous surfaces. ISO 10993 certification.

Article numbers

Article number 1K199264
UBB 500650504813
UNSPSC 31201600
Manufacturer article nr  231800
Do not close this page. This message will disappear, when the page is fully loaded.