text.skipToContent text.skipToNavigation

Loctite H3101 2-component acrylate 50ml


Thixotropic. it fills up to 9mm. suitable for bonding various substrates with minimal surface preparation. excellent peel and impact resistance. little or no surface preparation. excellent mixing ratio tolerance. cures quickly at room temperature. excellent environmental resistance.

Article number 8L387883
Volume (ml)
Processing time 1200 - 1500
Curing process 2-components
Max. bonding gap (mm) 9
Brand Loctite
Packed per 1

Specifications

Volume (ml) 50
Processing time 1200 - 1500
Curing process 2-components
Max. bonding gap (mm) 9
Brand Loctite

Description

Thixotropic. it fills up to 9mm. suitable for bonding various substrates with minimal surface preparation. excellent peel and impact resistance. little or no surface preparation. excellent mixing ratio tolerance. cures quickly at room temperature. excellent environmental resistance.

Article numbers

Article number 8L387883
UBB 500645437343
UNSPSC 31201600
Manufacturer article nr  2064879
Do not close this page. This message will disappear, when the page is fully loaded.