text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite Grease 24kg


Solvent free, long pot life, supplied as a kit, suitable for panel and door manufacturing. Also suitable for bonding composite plates consisting of various foam boards (polystyrene and polyurethane, etc.), wood, plastic and flexible board, etc. Can be cured cold - at room temperature above +59 °F (+15 °C). Ultimate adhesive strength is achieved after several days

Article number 2J657411
Colour Other
Application Other
Packaging Bucket
Processing time 10800 - 10800
Waterproof No
Packed per 1

Specifications

Colour Other
Application Other
Packaging Bucket
Processing time 10800 - 10800
Waterproof No
Max. temperature (°C) 80
Curing process 2-components
Transparent No
With brush No
Waterborne No
Physical form Liquid
Melting temperature (°C) -40 - 80
Ready-made Yes
Viscosity (Pa-s) 9
Net weight (g) 24000
Brand Loctite

Description

Solvent free, long pot life, supplied as a kit, suitable for panel and door manufacturing. Also suitable for bonding composite plates consisting of various foam boards (polystyrene and polyurethane, etc.), wood, plastic and flexible board, etc. Can be cured cold - at room temperature above +59 °F (+15 °C). Ultimate adhesive strength is achieved after several days

Article numbers

Article number 2J657411
EAN 4058093026885
UBB 500675570955
UNSPSC 31201601
Manufacturer article nr  176884
Do not close this page. This message will disappear, when the page is fully loaded.