text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite Glue 382/7455 20gr+25ml


Very good adhesion to polyolefin (PP, PE) substrates. Good impact resistance. Good adhesion to epoxy coated metals. Lifespan of 4 min and a setting time˃ 40 min.

Article number 7V433570
Volume (ml)
Colour Yellow
Application Other
Packaging Tube
Processing time 240 - 240
Packed per 1

Specifications

Volume (ml) 25
Colour Yellow
Application Other
Packaging Tube
Processing time 240 - 240
Waterproof No
Max. temperature (°C) 100
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Net weight (g) 20
Brand Loctite

Description

Very good adhesion to polyolefin (PP, PE) substrates. Good impact resistance. Good adhesion to epoxy coated metals. Lifespan of 4 min and a setting time˃ 40 min.

Article numbers

Article number 7V433570
EAN 4058093006467
UBB 500650501017
UNSPSC 31201600
Manufacturer article nr  2734428
Do not close this page. This message will disappear, when the page is fully loaded.