text.skipToContent text.skipToNavigation

Loctite Glue 319 0,5ml


Compensates for the different thermal expansions of the elements, the product polymerizes when confined between two surfaces, using the activator patch. Pack for direct application by vehicle repair professionals: LOCTITE AA 319 + activator patch.

Article number 7A130334
Volume (ml)
Colour Other
Application Other
Packaging Tube
Processing time 60 - 60
Packed per 1

Specifications

Volume (ml) 0.5
Colour Other
Application Other
Packaging Tube
Processing time 60 - 60
Waterproof No
Max. temperature (°C) 120
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Viscosity (Pa-s) 2.75

Description

Compensates for the different thermal expansions of the elements, the product polymerizes when confined between two surfaces, using the activator patch. Pack for direct application by vehicle repair professionals: LOCTITE AA 319 + activator patch.

Article numbers

Article number 7A130334
EAN 3255460169157
UBB 500650503666
UNSPSC 31201600
Manufacturer article nr  229407
Do not close this page. This message will disappear, when the page is fully loaded.