text.skipToContent text.skipToNavigation

Loctite EA3450 2-component epoxy Grey 25ml

Article number 90020.450.025
Volume (ml)
Colour Grey
Processing time 15 min
Max. temperature (°C) 100
Curing process 2-components
Physical form Liquid
Melting temperature (°C) -55°C to +100°C

Specifications

Volume (ml) 25
Colour Grey
Processing time 15 min
Max. temperature (°C) 100
Curing process 2-components
Physical form Liquid
Melting temperature (°C) -55°C to +100°C
Viscosity (Pa-s) 35 Pa·s

Article numbers

Article number 90020.450.025
EAN 3255464112739
UBB 500619760514
UNSPSC 31201600
Manufacturer article nr  231535
Do not close this page. This message will disappear, when the page is fully loaded.