text.skipToContent text.skipToNavigation

Loctite Dispenser 215845 215845


Integrated design for simple set-up and space economy Equipped with precision pressure regulator, with a range of 0.1 - 4 bar (2 - 60 psi) for reliable dispensing, eliminating air pressure fluctuations Matching pressure gauge: 97009: 0.1 - 4 bar (2 - 60 psi) Timer-controlled solenoid valve for air-actuated applicator Level sensor to give empty warning Combines both a controller and reservoir into a single unit Controller can be actuated either by a footswitch, finger switch or proximity switch Integrated Semi-Automatic Dispensing System which enables the adhesive to be dispensed directly from larger bottles using a dispense valve with timed operation.

Article number 0I565476
Width 360
Height 335
Depth 235
Surface protection Other
Material Other
Packed per 1

Specifications

Width 360
Height 335
Depth 235
Surface protection Other
Material Other

Description

Integrated design for simple set-up and space economy Equipped with precision pressure regulator, with a range of 0.1 - 4 bar (2 - 60 psi) for reliable dispensing, eliminating air pressure fluctuations Matching pressure gauge: 97009: 0.1 - 4 bar (2 - 60 psi) Timer-controlled solenoid valve for air-actuated applicator Level sensor to give empty warning Combines both a controller and reservoir into a single unit Controller can be actuated either by a footswitch, finger switch or proximity switch Integrated Semi-Automatic Dispensing System which enables the adhesive to be dispensed directly from larger bottles using a dispense valve with timed operation.

Article numbers

Article number 0I565476
EAN 8410642207095
UBB 500713162724
UNSPSC 31211900
Manufacturer article nr  215845
Do not close this page. This message will disappear, when the page is fully loaded.