text.skipToContent text.skipToNavigation

Loctite Cleaner 7254 1l


Excellent for removing many polymers. Removes cured cyanoacrylates from surfaces. Debonds assembled parts. Suitable for unblocking mechanisms.

Article number 9T701257
Packaging Can
Volume (ml) 1000
Suitable for exterior use No
Suitable for wood No
Suitable for PVC No
Packed per 1

Specifications

Packaging Can
Volume (ml) 1000
Suitable for exterior use No
Suitable for wood No
Suitable for PVC No
Physical form Liquid
Suitable for glass cleaning No
Suitable for algae and moss removal No
Suitable for mold removal No
Suitable for cork No
Suitable for laminate No
Suitable for descaling Yes
Suitable for degreasing Yes
Suitable for cleaning Yes
Suitable as rinsing agent No
Water-soluble Yes
Rinsing with water mandatory Yes
Diluting with water mandatory Yes
Biologically degradable Yes
Processing under high pressure No
Suitable for indoor use Yes
Brand LOCTITE
Type SF 7254

Description

Excellent for removing many polymers. Removes cured cyanoacrylates from surfaces. Debonds assembled parts. Suitable for unblocking mechanisms.

Article numbers

Article number 9T701257
EAN 5010266426570
UBB 500650510679
UNSPSC 23271807
Manufacturer article nr  1089415
Do not close this page. This message will disappear, when the page is fully loaded.