text.skipToContent text.skipToNavigation

Loctite Anti-Seize lubricant 8025 400ml


Anti-Seize silver gray paste. Lubricant which facilitates the disassembly of the assemblies. Ensures the protection of tribocontacts at high temperatures.

Article number 2A902024
Design Lubricant
Packaging Spray
Volume (ml) 400
Material Mineral oil
Fixed Yes
Packed per 1

Specifications

Design Lubricant
Packaging Spray
Volume (ml) 400
Material Mineral oil
Fixed Yes
Fluid Yes

Description

Anti-Seize silver gray paste. Lubricant which facilitates the disassembly of the assemblies. Ensures the protection of tribocontacts at high temperatures.

Article numbers

Article number 2A902024
EAN 4058093008614
UBB 500645442947
UNSPSC 31201602
Manufacturer article nr  1085243
Do not close this page. This message will disappear, when the page is fully loaded.