text.skipToContent text.skipToNavigation

Loctite Anti-Seize lubricant 8025 1kg


Anti-seize silver grey paste Prevents tribocontact at high temperatures Anti-seize lubricant for easy disassembly of assemblies

Article number 0W191231
Design Lubricant
Packaging Other
Volume (ml) 50
Material Mineral oil
Fixed No
Packed per 1

Specifications

Design Lubricant
Packaging Other
Volume (ml) 50
Material Mineral oil
Fixed No
Net weight (g) 1000
Fluid No

Description

Anti-seize silver grey paste Prevents tribocontact at high temperatures Anti-seize lubricant for easy disassembly of assemblies

Article numbers

Article number 0W191231
EAN 4058093008638
UBB 500645443101
UNSPSC 31201602
Manufacturer article nr  1085244
Do not close this page. This message will disappear, when the page is fully loaded.