text.skipToContent text.skipToNavigation

Loctite 8150 Anti-Seize lubricant Silver 1kg


Aluminium, petroleum-based lubricant paste Fortified with graphite and extreme pressure (EP) additives Inert and won't evaporate or harden in extreme heat or cold Temperature resistant to +900°C

Article number 0R852258
Design Lubricant
Packaging Tube
Material Graphite
Fixed No
Net weight (g) 1000
Packed per 1

Specifications

Design Lubricant
Packaging Tube
Material Graphite
Fixed No
Net weight (g) 1000
Fluid No

Article numbers

Article number 0R852258
EAN 4058093008652
UBB 500645443366
UNSPSC 31201602
Manufacturer article nr  2905422
Do not close this page. This message will disappear, when the page is fully loaded.