text.skipToContent text.skipToNavigation

Loctite 8021 Silicone oil 400ml


Silicone oil Lubricates metal and non-metal surfaces Suitable as release agent H1 NSF Reg. No.: 141642

Article number 9U008982
Design Lubricant
Packaging Spray
Volume (ml) 400
Material Silicone oil
Fixed No
Packed per 1

Specifications

Design Lubricant
Packaging Spray
Volume (ml) 400
Material Silicone oil
Fixed No
Fluid Yes

Description

Silicone oil Lubricates metal and non-metal surfaces Suitable as release agent H1 NSF Reg. No.: 141642

Article numbers

Article number 9U008982
EAN 4058093002797
UBB 500645451765
UNSPSC 12181600
Manufacturer article nr  2101262
Do not close this page. This message will disappear, when the page is fully loaded.