text.skipToContent text.skipToNavigation

Loctite 661 Retaining compound 250ml


One-component, no mixing required. Anaerobic or UV light cures. High strength. Low viscosity. For low clearances.

Article number 7R262036
Volume (ml)
Colour Other
Application Other
Packaging Tube
Processing time 240 - 240
Packed per 1

Specifications

Volume (ml) 250
Colour Other
Application Other
Packaging Tube
Processing time 240 - 240
Waterproof No
Max. temperature (°C) 175
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes

Description

One-component, no mixing required. Anaerobic or UV light cures. High strength. Low viscosity. For low clearances.

Article numbers

Article number 7R262036
EAN 5010266661612
UBB 500650488652
UNSPSC 85214003
Manufacturer article nr  195783
Do not close this page. This message will disappear, when the page is fully loaded.