text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite 640 Retaining compound 250ml


One-component, does not require mixing. Slow polymerization. Ideal for large diameter components. Suitable for active metals such as brass. High strength. Good temperature resistance.

Article number 0Z967882
Volume (ml)
Colour Green
Application Other
Packaging Tube
Processing time 7200 - 7200
Packed per 1

Specifications

Volume (ml) 250
Colour Green
Application Other
Packaging Tube
Processing time 7200 - 7200
Waterproof No
Max. temperature (°C) 175
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Viscosity (Pa-s) 0.6
Brand Loctite

Description

One-component, does not require mixing. Slow polymerization. Ideal for large diameter components. Suitable for active metals such as brass. High strength. Good temperature resistance.

Article numbers

Article number 0Z967882
EAN 5010266640686
UBB 500650492027
UNSPSC 85214003
Manufacturer article nr  601401
Do not close this page. This message will disappear, when the page is fully loaded.