text.skipToContent text.skipToNavigation

Loctite 638 Retaining compound 10ml


High temperature resistant. Tolerates slight contamination from industrial oils. High strength on all metals including passive substrates (e.g. stainless steel). Recommended for fastening shafts and axles, pinions, pulleys and cylindrical parts similar. Conforms to NSF N °: 123010. DVGW approval (EN 751-1): NG-5146AR0619

Article number 3N496331
Volume (ml)
Colour Other
Application Other
Packaging Tube
Waterproof No
Packed per 1

Specifications

Volume (ml) 10
Colour Other
Application Other
Packaging Tube
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Max. bonding gap (mm) 0.25
Ready-made Yes

Description

High temperature resistant. Tolerates slight contamination from industrial oils. High strength on all metals including passive substrates (e.g. stainless steel). Recommended for fastening shafts and axles, pinions, pulleys and cylindrical parts similar. Conforms to NSF N °: 123010. DVGW approval (EN 751-1): NG-5146AR0619

Article numbers

Article number 3N496331
EAN 4058093009307
UBB 500645439737
UNSPSC 85214003
Manufacturer article nr  1918983
Do not close this page. This message will disappear, when the page is fully loaded.