text.skipToContent text.skipToNavigation

Loctite 577 Sealant Yellow 250ml


Multifunction, Liquid filtered product for metal threads. General purpose. For metal threads only. Instant low pressure sealing. Resistant to oil, gasoline, hydraulic fluids and cooling. ensures the braking of fittings against loosening because of the vibrations.

Article number 2H305835
Volume (ml)
Colour Yellow
Application Other
Packaging Tube
Waterproof No
Packed per 1

Specifications

Volume (ml) 50
Colour Yellow
Application Other
Packaging Tube
Waterproof No
Max. temperature (°C) 150
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Paste
Ready-made Yes
Viscosity (Pa-s) 0.033

Description

Multifunction, Liquid filtered product for metal threads. General purpose. For metal threads only. Instant low pressure sealing. Resistant to oil, gasoline, hydraulic fluids and cooling. ensures the braking of fittings against loosening because of the vibrations.

Article numbers

Article number 2H305835
EAN 5010266011943
UBB 500675546963
UNSPSC 31201601
Manufacturer article nr  2068187
Do not close this page. This message will disappear, when the page is fully loaded.