text.skipToContent text.skipToNavigation

Loctite 5660 Silicone kit Grey 40ml


Flange sealant for flexible flanges Excellent glycol resistance Oil resistant Grey colour Leading in health & safety features

Article number 1Q286445
Colour Grey
Packaging Tube
Volume (ml) 40
With brush No
Flange seal Yes
Packed per 1

Specifications

Colour Grey
Packaging Tube
Volume (ml) 40
With brush No
Flange seal Yes
Hardening No
Threaded seal No

Description

Flange sealant for flexible flanges Excellent glycol resistance Oil resistant Grey colour Leading in health & safety features

Article numbers

Article number 1Q286445
EAN 5010266005256
UBB 500645447730
UNSPSC 12352310
Manufacturer article nr  1718240
Do not close this page. This message will disappear, when the page is fully loaded.