text.skipToContent text.skipToNavigation

Loctite 5660 Silicone kit Grey 200ml


Flange sealant for flexible flanges Excellent glycol resistance Oil resistant Grey colour Leading in health & safety features

Article number 8R725190
Colour Grey
Packaging Cartridge
Volume (ml) 200
With brush No
Flange seal Yes
Packed per 1

Specifications

Colour Grey
Packaging Cartridge
Volume (ml) 200
With brush No
Flange seal Yes
Hardening No
Threaded seal No

Description

Flange sealant for flexible flanges Excellent glycol resistance Oil resistant Grey colour Leading in health & safety features

Article numbers

Article number 8R725190
EAN 5010266005188
UBB 500645448316
UNSPSC 12352310
Manufacturer article nr  2326229
Do not close this page. This message will disappear, when the page is fully loaded.