text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite 5188 Anaerobe Red 50ml


Ideal for sealing all types of rigid metal joint faces, especially aluminum. Excellent for difficult applications. Excellent chemical resistance. High flexibility. Superior adhesion. Tolerates slight oil contamination on the joint face surface.

Article number 8G370520
Colour Other
Application Other
Packaging Tube
Volume (ml) 50
Waterproof Yes
Packed per 1

Specifications

Colour Other
Application Other
Packaging Tube
Volume (ml) 50
Waterproof Yes
Max. temperature (°C) 150
Curing process Other
Transparent No
With brush No
Waterborne Yes
Physical form Liquid
Max. bonding gap (mm) 0.25
Ready-made Yes
Viscosity (Pa-s) 21
Flange seal Yes
Brand Loctite

Description

Ideal for sealing all types of rigid metal joint faces, especially aluminum. Excellent for difficult applications. Excellent chemical resistance. High flexibility. Superior adhesion. Tolerates slight oil contamination on the joint face surface.

Article numbers

Article number 8G370520
EAN 5010266008912
UBB 500702992222
UNSPSC 31201601
Manufacturer article nr  1254415
Do not close this page. This message will disappear, when the page is fully loaded.