text.skipToContent text.skipToNavigation

Loadlok Lifting Strap 3T 3m Polyester Yellow

Article number 5U333957
Colour Yellow
Width 90
Material Other
Payload 3000
Working length (mm) 3
Brand Loadlok

Specifications

Colour Yellow
Width 90
Material Other
Payload 3000
Working length (mm) 3
Brand Loadlok

Article numbers

Article number 5U333957
EAN 8717568991238
UBB 500645599126
UNSPSC 49221526
Manufacturer article nr  LAZE1400-2021
Do not close this page. This message will disappear, when the page is fully loaded.