text.skipToContent text.skipToNavigation

LOAD WEBSLING 30MMX3M 1TON

Article number 1Z049751
Colour Other
Width 30
Material Other
Payload 1000
Working length (mm) 3
Brand Loadlok

Specifications

Colour Other
Width 30
Material Other
Payload 1000
Working length (mm) 3
Brand Loadlok

Article numbers

Article number 1Z049751
EAN 8717568991030
UBB 500645598706
UNSPSC 49221526
Manufacturer article nr  LAZE1400-1943
Do not close this page. This message will disappear, when the page is fully loaded.