text.skipToContent text.skipToNavigation

LOAD RATCHET STRAP E 350/700 5MX25MM

Article number 8M389090
Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Quality class Polyester (PET)
Length (mm) 5000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Quality class Polyester (PET)
Length (mm) 5000
Material Other
Brand Loadlok

Article numbers

Article number 8M389090
EAN 8717568999067
UBB 500645590455
UNSPSC 27111711
Manufacturer article nr  LAZE1400-2631
Do not close this page. This message will disappear, when the page is fully loaded.