text.skipToContent text.skipToNavigation

LOAD CAMBUCKLE STRAP 3MX25MM

Article number 7S696560
Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 3000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 3000
Material Other
Brand Loadlok

Article numbers

Article number 7S696560
EAN 8717568992198
UBB 500645590034
UNSPSC 27111711
Manufacturer article nr  LAZE1400-3010
Do not close this page. This message will disappear, when the page is fully loaded.