text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

LOAD CAMBUCKLE STRAP 2MX25MM

Article number 0I691976
Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 2000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 2000
Material Other
Brand Loadlok

Article numbers

Article number 0I691976
EAN 8717568992150
UBB 500645589978
UNSPSC 27111711
Manufacturer article nr  LAZE1400-3009
Do not close this page. This message will disappear, when the page is fully loaded.