text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Odvetvie
Odvetvie
Nákladné automobily, autobusy a prívesy
Výroba potravinárskych a mliečnych strojov
Agri
Polovodiče & Zdravotníctvo
Stavebnictví a konstrukce
Petrochemický priemysel
Wind
Ostatné priemyselné odvetvia
Riešenia
Fabory LOGIC
RFID
Váhy
Sety a sady
Pick & Put to Light
Fabory app
QA/QC a inžinierstvo
Laboratórium
3D Portál
Školenie
Digitáne riešenie
Sortiment
Sortiment
Spojovací materiál
C-diely
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Majstri v spojovacích materiáloch
Široký sortiment
Oblasti na mieru
Sety pre spojovací materiál
Inovácia
Navštíviť nás internetový obchod
Objednávajte priamo cez náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Battery tools & accessories
All categories
Automobiel & Fleet
Bevestigingsartikelen
Bewerking
Chemicaliën & tapes
Elektrische gereedschappen
Elektrische toebehoren
Handgereedschappen
Hydraulische, pneumatische & sanitaire componenten
Lassen, solderen & gasapparatuur
Materiaalbehandeling & opslag
Persluchtgereedschappen
Schoonmaak- & wasruimteproducten
Slijpen & Schuren
Veiligheidsproducten
Quick Search
X
Search
Reset
Home
Electrical supplies
Cables & reels
Connector boxes
6W743702
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Lithium booster NOMAD POWER PRO 24 XL charging voltage 24 V GYS
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
6W743702
Width
110
Height
274
Depth
278
Kvalita batérie
Lithium-ions
Nominal value output voltage 1 (V)
24
Vhodné pre štartovacie batérie
Áno
Convient pour batteries industrielles
Non
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Width
110
Height
274
Depth
278
Kvalita batérie
Lithium-ions
Nominal value output voltage 1 (V)
24
Vhodné pre štartovacie batérie
Áno
Convient pour batteries industrielles
Non
Connexion de sortie
Other
Recommended battery capacity (Ah)
8 - 8
Brand
Gys
Commodity code
85078000
Download as PDF
Print
Article numbers
Article number
6W743702
EAN
3154020025905
UBB
500582970165
UNSPSC
39121521
Manufacturer article nr
4000896989
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering