text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Self Adjusting Clamp
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Fastening systems
Steelwork connection solutions
Steelwork Fixings
Self Adjusting Clamp
61850
61850.160.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
LINDAPTER Girder clamp system Steel Zinc plated with JS500 topcoat M16
Add to catalogue
/ price per 
-
Excl. VAT
Article number
Brand
Lindapter
Material
Steel
Surface treatment
Zinc plated with JS500 topcoat
Thread
Metric thread
Info
JS500 is a topcoat that significantly improves the corrosion resistance of zinc-electroplated parts.
The Flush Clamp is an adjustable steelwork connection that clamps the flanges of two steel beams together without the use of a location plate. This assembly forms a clamp that is suitable for connecting beams of varying flange widths and thicknesses.
The Flush Clamp is supplied as a set, containing 4 each of six basic components: special body, special bolts, special washers, flat washers, hexagon nuts and thin nuts.
Extensive information is available on the Lindapter website.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Lindapter
Material
Steel
Surface treatment
Zinc plated with JS500 topcoat
Thread
Metric thread
Info
JS500 is a topcoat that significantly improves the corrosion resistance of zinc-electroplated parts.
The Flush Clamp is an adjustable steelwork connection that clamps the flanges of two steel beams together without the use of a location plate. This assembly forms a clamp that is suitable for connecting beams of varying flange widths and thicknesses.
The Flush Clamp is supplied as a set, containing 4 each of six basic components: special body, special bolts, special washers, flat washers, hexagon nuts and thin nuts.
Extensive information is available on the Lindapter website.
Dimensions
Flange thickness/adjustability
5
Flange width/adjustability
75
Max. load (5:1) (kN)
30
Tightening torque (Nm)
147
Download as PDF
Print
Article numbers
Article number
61850.160.001
EAN
8715492881052
UBB
950373251152
UNSPSC
31162905
Manufacturer article nr
FC16
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering