text.skipToContent text.skipToNavigation

Lever clamp KliKlamp clamping width 200 mm radius 80 mm clamping force up to 120


Clamping force up to 1,200 N. Feather light yet ultra strong. Sturdy fixed and sliding arms made from lightweight magnesium. Quick and vibration free clamping. On carded hang pack

Objednací číslo K0428.000.020
Chucking range (mm) 200 - 200
Jaw length (mm) 80
Brand Bessey
Weight per piece (g) 320
Baleno po 1

Specifikace

Chucking range (mm) 200 - 200
Jaw length (mm) 80
Brand Bessey
Weight per piece (g) 320

Popis

Clamping force up to 1,200 N. Feather light yet ultra strong. Sturdy fixed and sliding arms made from lightweight magnesium. Quick and vibration free clamping. On carded hang pack

Čísla materiálu

Objednací číslo K0428.000.020
EAN 4008158027241
UBB 500505293331
UNSPSC 31162903
Výrobní číslo položky KLI20
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.