text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Bessey Lever clamp KliKlamp clamping width 120 mm radius 80 mm clamping force up to 120


Clamping force up to 1,200 N. Feather light yet ultra strong. Sturdy fixed and sliding arms made from lightweight magnesium. Quick and vibration free clamping. On carded hang pack

Article number K0428.000.012
Chucking range (mm) 120 - 120
Jaw length (mm) 80
Material handle Other
Brand Bessey
Weight per piece (g) 260
Packed per 1

Specifications

Chucking range (mm) 120 - 120
Jaw length (mm) 80
Material handle Other
Brand Bessey
Weight per piece (g) 260
Commodity code

Description

Clamping force up to 1,200 N. Feather light yet ultra strong. Sturdy fixed and sliding arms made from lightweight magnesium. Quick and vibration free clamping. On carded hang pack

Article numbers

Article number K0428.000.012
EAN 4008158027227
UBB 500505293174
UNSPSC 31162903
Manufacturer article nr  KLI12
Do not close this page. This message will disappear, when the page is fully loaded.