text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Lever clamp GH clamping width 500 mm radius 120 mm clamping force up to 8500 N B


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.050
Chucking range (mm) 500 - 500
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 500 - 500
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.050
EAN 4008158034454
UBB 240180131858
UNSPSC 31162903
Manufacturer article nr  GH50
Do not close this page. This message will disappear, when the page is fully loaded.