text.skipToContent text.skipToNavigation

Lever-action reversible ratchet 8816P 3/8 inch 30 teeth reverse lever HAZET


Article number 8K637845
Insulated No
Weight 260
Antimagnetic No
Length (mm) 199
Isolation protection 1000 V No
Material Steel
Connection size 3/8 inch
Packed per 1

Specifications

Insulated No
Weight 260
Antimagnetic No
Length (mm) 199
Isolation protection 1000 V No
Material Steel
Connection size 3/8 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 10
Swing back angle (°) 12
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Hazet

Article numbers

Article number 8K637845
EAN 4000896042203
UBB 500583510457
UNSPSC 27111711
Manufacturer article nr  8816P
Do not close this page. This message will disappear, when the page is fully loaded.