text.skipToContent text.skipToNavigation

LENOX Hole saws SAW M51 CUT.D40MM


Article number 9W692721
Diameter 50.8
Cutting depth (mm) 40
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Packed per 1

Specifications

Diameter 50.8
Cutting depth (mm) 40
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for brass No

Article numbers

Article number 9W692721
UBB 500719640483
UNSPSC 31390000
Manufacturer article nr  3003232L
Do not close this page. This message will disappear, when the page is fully loaded.