text.skipToContent text.skipToNavigation

LENOX Hole saws SAW M210MM CUT D40MM


Article number 8O385874
Diameter 210
Cutting depth (mm) 40
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Packed per 1

Specifications

Diameter 210
Cutting depth (mm) 40
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No

Article numbers

Article number 8O385874
UBB 500719875360
UNSPSC 31390000
Manufacturer article nr  3132132L
Do not close this page. This message will disappear, when the page is fully loaded.