text.skipToContent text.skipToNavigation

Lenox Bi-Metal Hole Saw 152mm 40mm

Article number 7K579877
Diameter 152
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes

Specifications

Diameter 152
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes
Brand Lenox
Commodity code 8202998000
Type Bi-Metal Hole Saw

Article numbers

Article number 7K579877
UBB 500632801303
UNSPSC 27112826
Manufacturer article nr  3009696L
Do not close this page. This message will disappear, when the page is fully loaded.