text.skipToContent text.skipToNavigation

LED headlamp HF6R Work 2000 mAh 3.4 V LEDLENSER


for industry and trade - 3 brightness levels - red front light - high color rendering at close range - infinitely adjustable lamp head - protective elements on the front glass - powerful rechargeable battery with medium light intensity for 8 hours - integrated rechargeable battery can be recharged quickly and easily using the Magnetic Charge System - ch

Article number 1N697529
Brand Ledlenser
Packed per 1

Specifications

Brand Ledlenser

Description

for industry and trade - 3 brightness levels - red front light - high color rendering at close range - infinitely adjustable lamp head - protective elements on the front glass - powerful rechargeable battery with medium light intensity for 8 hours - integrated rechargeable battery can be recharged quickly and easily using the Magnetic Charge System - charge level indicator - IP68 - transport lock and various options for attaching helmets - light functions: Low Power, Mid Power, Power, Boost, Red Light. Color temperature: 4600 to 5400 K. Switch: Multifunction switch. Color rendering index (CRI): 80

Article numbers

Article number 1N697529
EAN 4058205031882
UBB 500729849462
UNSPSC 39120000
Manufacturer article nr  502798
Do not close this page. This message will disappear, when the page is fully loaded.