text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Odvetvie
Odvetvie
Nákladné automobily, autobusy a prívesy
Výroba potravinárskych a mliečnych strojov
Agri
Polovodiče & Zdravotníctvo
Stavebnictví a konstrukce
Petrochemický priemysel
Wind
Ostatné priemyselné odvetvia
Riešenia
Fabory LOGIC
RFID
Váhy
Sety a sady
Pick & Put to Light
QA/QC a inžinierstvo
Laboratórium
3D Portál
Školenie
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digitáne riešenie
Sortiment
Sortiment
Spojovací materiál
C-diely
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Partnerské značky
Majstri v spojovacích materiáloch
Široký sortiment
Oblasti na mieru
Sety pre spojovací materiál
Inovácia
Navštíviť nás internetový obchod
Objednávajte priamo cez náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Ratchet straps
All categories
Spojovací materiál
Ručné náradie
Obrábanie
Ochranné pracovné pomôcky
Elektrické náradie
Řezání a broušení
Chemikálie a pásky
Manipulácia s materiálom & skladovanie
Pneumatické náradie
Elektrické súčiastky
Upratovanie a čistenie
Hydraulika, pneumatika a inštalatérske práce
Zváracie, spájkovacie a plynové zariadenia
Quick Search
X
Search
Reset
Home
Material handling & storage
Lifting
Ratchet straps
6K930880
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Dolezych Lashing strap DIN EN 12195-2 length 8 m width 50 mm with ratchet + frame hook
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
6K930880
Width
50
Design
Belt
Connection 1
Ratchet
Connection 2
Other
Quality class
Polyester (PET)
Length (mm)
8000
Material
Plastic
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Width
50
Design
Belt
Connection 1
Ratchet
Connection 2
Other
Quality class
Polyester (PET)
Length (mm)
8000
Material
Plastic
Two part with ratchet
Yes
Brand
Dolezych
Commodity code
View
Download as PDF
Print
Article numbers
Article number
6K930880
EAN
4032378239382
UBB
500582832225
UNSPSC
31162406
Manufacturer article nr
42504072
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering