text.skipToContent text.skipToNavigation

Kukko Universal Two-Arm Puller 0-100mm Jaw Width 100mm Jaw Depth M12-1.5 x 130mm Spindle


Artikelnummer 5T870790
Design Other
Wrench width (mm) 13
Max. tensile force (N) 3
Thread length (mm) 130
Number of hooks 2
Reversible arms No
Chucking clamp No
Verpakt per 1

Specificaties

Design Other
Wrench width (mm) 13
Max. tensile force (N) 3
Thread length (mm) 130
Number of hooks 2
Reversible arms No
Chucking clamp No
Clamping reach (mm) 100
Hydraulic spindle None
Width of hooked foot (mm) 16
Depth of hooked foot (mm) 20
Thickness of hooked foot at tip (mm) 7
Scale division No
Max. clamping spread (external pulling) (mm) 100
With quick adjustment No
Thread size M12
Brand Kukko
Commodity code 82055980
Type Universal Two-Arm Puller

Artikelnummers

Artikelnummer 5T870790
UBB 500719672312
UNSPSC 27110000
Fabrikant artikelnummer 44-1
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.