text.skipToContent text.skipToNavigation

KUKK TWO-ARM PULLER 41-3 90MM

Article number E9041.041.003
Design Other
Wrench width (mm) 13
Max. tensile force (N) 3
Number of hooks 2
Clamping reach (mm) 120
Max. clamping spread (external pulling) (mm) 90

Specifications

Design Other
Wrench width (mm) 13
Max. tensile force (N) 3
Number of hooks 2
Clamping reach (mm) 120
Max. clamping spread (external pulling) (mm) 90

Article numbers

Article number E9041.041.003
EAN 4021176787829
UBB 500500976617
UNSPSC 27111712
Manufacturer article nr  41-3
Do not close this page. This message will disappear, when the page is fully loaded.