text.skipToContent text.skipToNavigation

KUKK TWO-ARM PULLER 41-1 65MM

Article number E9041.041.001
Design Other
Max. tensile force (N) 1
Number of hooks 2
Clamping reach (mm) 65
Max. clamping spread (external pulling) (mm) 65

Specifications

Design Other
Max. tensile force (N) 1
Number of hooks 2
Clamping reach (mm) 65
Max. clamping spread (external pulling) (mm) 65

Article numbers

Article number E9041.041.001
EAN 4021176015038
UBB 240127014472
UNSPSC 27111712
Manufacturer article nr  41-1
Do not close this page. This message will disappear, when the page is fully loaded.