text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLERS 207/1 400MM

Article number E9207.207.001
Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 10
Number of hooks 3
Clamping reach (mm) 280
Clamping spread (internal pulling) (mm) 400 - 400
Brand Kukko

Specifications

Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 10
Number of hooks 3
Clamping reach (mm) 280
Clamping spread (internal pulling) (mm) 400 - 400
Brand Kukko

Article numbers

Article number E9207.207.001
EAN 4021176030048
UBB 240127032458
UNSPSC 27111712
Manufacturer article nr  207-1
Do not close this page. This message will disappear, when the page is fully loaded.