text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLER 42/2 80 MM

Article number E9042.042.002
Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 80
Max. clamping spread (external pulling) (mm) 80

Specifications

Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 80
Max. clamping spread (external pulling) (mm) 80

Article numbers

Article number E9042.042.002
EAN 4021176015373
UBB 240127014621
UNSPSC 26111700
Manufacturer article nr  42-2
Do not close this page. This message will disappear, when the page is fully loaded.