text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLER 42/1 65 MM

Article number E9042.042.001
Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 65
Max. clamping spread (external pulling) (mm) 65

Specifications

Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 65
Max. clamping spread (external pulling) (mm) 65

Article numbers

Article number E9042.042.001
EAN 4021176015298
UBB 240127021972
UNSPSC 26111700
Manufacturer article nr  42-1
Do not close this page. This message will disappear, when the page is fully loaded.