text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

KUKK THREE-ARM PULLER 42-0 40 MM

Article number E9042.042.000
Design Wheel-hub puller
Wrench width (mm) 13
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 40
Clamping spread (internal pulling) (mm) 60 - 60

Specifications

Design Wheel-hub puller
Wrench width (mm) 13
Max. tensile force (N) 1.5
Number of hooks 3
Clamping reach (mm) 40
Clamping spread (internal pulling) (mm) 60 - 60

Article numbers

Article number E9042.042.000
EAN 4021176362026
UBB 240127044586
UNSPSC 26111700
Manufacturer article nr  42-0
Do not close this page. This message will disappear, when the page is fully loaded.