text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Kukko Pullers 12-2 clamp depth 125 mm clamping width 150 mm 9 t

Article number E9012.012.002
Design Other
Wrench width (mm) 19
Max. tensile force (N) 88.29
Number of hooks 3
Clamping reach (mm) 125
Depth of hooked foot (mm) 125
Max. clamping spread (external pulling) (mm) 150

Specifications

Design Other
Wrench width (mm) 19
Max. tensile force (N) 88.29
Number of hooks 3
Clamping reach (mm) 125
Depth of hooked foot (mm) 125
Max. clamping spread (external pulling) (mm) 150
Brand Kukko
Weight per piece (g) 1700
Commodity code

Article numbers

Article number E9012.012.002
EAN 4021176006791
UBB 240127010256
UNSPSC 27111712
Manufacturer article nr  12-2
Do not close this page. This message will disappear, when the page is fully loaded.