text.skipToContent text.skipToNavigation

Knipex Workshop equipment 00 19 55 S4 LE


Tool roll for pliers wrenches Tool roll made of hard-wearing polyester fabric with hook-and-loop fastener. Dimensions, open (L x H): 440 x 330 mm. - Dimension exterior (interior) height mm: 330mm- Dimension exterior (interior) depth mm: 440mm

Article number 1U259399
Colour Black
Width 140
Design Bag
Height 440
Depth 40
Packed per 1

Specifications

Colour Black
Width 140
Design Bag
Height 440
Depth 40
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand KNIPEX

Description

Tool roll for pliers wrenches Tool roll made of hard-wearing polyester fabric with hook-and-loop fastener. Dimensions, open (L x H): 440 x 330 mm. - Dimension exterior (interior) height mm: 330mm- Dimension exterior (interior) depth mm: 440mm

Article numbers

Article number 1U259399
EAN 4003773077824
UBB 500711481969
UNSPSC 27110000
Manufacturer article nr  00 19 55 S4 LE
Do not close this page. This message will disappear, when the page is fully loaded.