text.skipToContent text.skipToNavigation

Knipex Bottom Shelf for Perforated Panels White 200 x 40 x 300mm


Shelf Bottom for tool bar For assembly to tool bar systems. With 2 tool bar hooks. Dimensions (W x H x D): 300 x 200 x 40 mm.

Article number 3F401610
Colour White
Width 200
Height 40
Depth 300
Type of accessories/components Filling shelf
Packed per 1

Specifications

Colour White
Width 200
Height 40
Depth 300
Type of accessories/components Filling shelf
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting No
Brand Knipex
Type Bottom Shelf

Description

Shelf Bottom for tool bar For assembly to tool bar systems. With 2 tool bar hooks. Dimensions (W x H x D): 300 x 200 x 40 mm.

Article numbers

Article number 3F401610
EAN 4003773078203
UBB 500711478346
UNSPSC 48102100
Manufacturer article nr  00 19 30 V08
Do not close this page. This message will disappear, when the page is fully loaded.