text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Workshop equipment 00 19 30 V07


Centre Gondola Can be equipped either with pliers on hooks, carded pliers and/or sales displays. To be individually filled on site. Complete with connectors, six tool bars, two shelves, without light. Dimensions (W x H x D): 1000 x 1400 x 930 mm.

Article number 5T613324
Colour White
Width 1000
Height 1400
Depth 930
Type of accessories/components Other
Packed per 1

Specifications

Colour White
Width 1000
Height 1400
Depth 930
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Knipex

Description

Centre Gondola Can be equipped either with pliers on hooks, carded pliers and/or sales displays. To be individually filled on site. Complete with connectors, six tool bars, two shelves, without light. Dimensions (W x H x D): 1000 x 1400 x 930 mm.

Article numbers

Article number 5T613324
EAN 4003773078166
UBB 500711478189
UNSPSC 48102100
Manufacturer article nr  00 19 30 V07
Do not close this page. This message will disappear, when the page is fully loaded.