text.skipToContent text.skipToNavigation

Knipex Workshop equipment 00 19 30 66


Tool Bar without illuminated fascia panel To be individually filled on site. for the space saving presentation. completely with supports, 5 peg boards, shelf, without light. with magnetic advertising fascia panel. can be equipped either with pliers on hooks, carded pliers and/or sales displays. material: sheet steel/ steel tubing, silver powder coated.

Article number 5Z282824
Colour White
Width 500
Height 820
Depth 520
Type of accessories/components Tool panel
Packed per 1

Specifications

Colour White
Width 500
Height 820
Depth 520
Type of accessories/components Tool panel
Length 2260
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand KNIPEX

Description

Tool Bar without illuminated fascia panel To be individually filled on site. for the space saving presentation. completely with supports, 5 peg boards, shelf, without light. with magnetic advertising fascia panel. can be equipped either with pliers on hooks, carded pliers and/or sales displays. material: sheet steel/ steel tubing, silver powder coated.

Article numbers

Article number 5Z282824
EAN 4003773055211
UBB 500711477769
UNSPSC 48102100
Manufacturer article nr  00 19 30 66
Do not close this page. This message will disappear, when the page is fully loaded.