text.skipToContent text.skipToNavigation

Knipex Pegboard Sheet Steel White 50 x 100 x 48.5cm


Tool Bar without illuminated fascia panel To be individually filled on site. for the promotional, extensive product presentation. completely with supports, 5 peg boards, shelf, without light. can be equipped either with pliers on hooks, carded pliers and/or sales displays. material: sheet steel/ steel tubing, silver powder coated.

Article number 7H657947
Colour White
Width 500
Height 1000
Depth 485
Type of accessories/components Tool panel
Packed per 1

Specifications

Colour White
Width 500
Height 1000
Depth 485
Type of accessories/components Tool panel
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Knipex
Type Pegboard

Description

Tool Bar without illuminated fascia panel To be individually filled on site. for the promotional, extensive product presentation. completely with supports, 5 peg boards, shelf, without light. can be equipped either with pliers on hooks, carded pliers and/or sales displays. material: sheet steel/ steel tubing, silver powder coated.

Article numbers

Article number 7H657947
EAN 4003773052524
UBB 500711477504
UNSPSC 48102100
Manufacturer article nr  00 19 30 3
Do not close this page. This message will disappear, when the page is fully loaded.