text.skipToContent text.skipToNavigation

Knipex Wire tweezers 1551-160mm


Insulation Stripper For stripping thin cables. Precise stripping prism matched to diameter of wire, non-adjustable. With opening spring. - Stripping capacities (diametre): Ø 0.5mm

Article number K1015.150.160
Insulated No
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
Strip range diameter (mm) 0.5 - 0.5
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
Strip range diameter (mm) 0.5 - 0.5
Handle cover Plastic coated
VDE tested No
Brand Knipex

Description

Insulation Stripper For stripping thin cables. Precise stripping prism matched to diameter of wire, non-adjustable. With opening spring. - Stripping capacities (diametre): Ø 0.5mm

Article numbers

Article number K1015.150.160
EAN 4003773044451
UBB 419187035334
UNSPSC 27111510
Manufacturer article nr  15 51 160
Do not close this page. This message will disappear, when the page is fully loaded.